Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSP-40T https://www.bdiexpress.com/medias/INDGRCVALVEXX-21769811-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzNHxpbWFnZS9qcGVnfGFEa3lMMmhoWWk4NU56TTROall6TkRZd09EazBMbXB3Wnd8NzYwNTg1M2MzNTExM2VhNTA5MWQxMTMzMjM5ZmYzZDMwN2EzZDNmZDEyZTA5YTM1ZDQzNDY0MWNjZjk1YmNmMg
21769811 Hydraulic and Pneumatic Valves 

GRACO GRACO

MSP-40T

Description

562727 DIVIDER VALVE ; MSP 40T

Flow Control Valve; Flow Control Port; 2 Port - 2 Way; 2 Position; Hydraulic; Air; 3500 PSI; 0 To 140 Deg F; Stainless Steel

Part #

MSP-40T

BDI #
21769811

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GRACO INC
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.36
EAN
0633955348066
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
Product Detail
Flow Control Valve
Product Specification
Flow Control Port; 2 Port - 2 Way; 2 Position; Hydraulic; Air; 3500 PSI; 0 To 140 Deg F; Stainless Steel
Long Description
Flow Control Valve; Flow Control Port; 2 Port - 2 Way; 2 Position; Hydraulic; Air; 3500 PSI; 0 To 140 Deg F; Stainless Steel