

SIEMENS
SIEMENS
MVF461H50-30
SIEMENS SIEMENS
Description
MVF461H50-30 MAGNETIC CONTROL VALVE ; 2 PORT 24VAC/DC 2" SIZE
Magnetic Control Valve; 2" Size; 2 Way; 35 Cv Flow; 0 to 10V Control; End Connection Flanged; IP31 IP Rating; 65VA Power Consumption; Trim SS; Without Flange Kit
Part #
MVF461H50-30
BDI #
25131577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MVF461H50-30/p/25131577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Magnetic Control
Manufacturer URL
https://www.siemens.com
Product Detail
Magnetic Control Valve
Product Specification
2" Size; 2 Way; 35 Cv Flow; 0 to 10V Control; End Connection Flanged; IP31 IP Rating; 65VA Power Consumption; Trim SS; Without Flange Kit
Long Description
Magnetic Control Valve; 2" Size; 2 Way; 35 Cv Flow; 0 to 10V Control; End Connection Flanged; IP31 IP Rating; 65VA Power Consumption; Trim SS; Without Flange Kit