

MINDMAN
MINDMAN
MVSC-300-4E1
MINDMAN MINDMAN
Description
MVSC-300-4E1 ; SOL VLV
Solenoid Valve; 3/8" Rc Port; 5 Port; 4 Way; 2 Position; 0.2 to 0.8 MPA; 159MM Length; 30MM Width; 110VAC Voltage; 220V 50/60HZ; 24VDC Voltage; Single Solenoid; DIN Terminal
Part #
MVSC-300-4E1
BDI #
24988608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/MVSC-300-4E1/p/24988608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.25
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.mindman.com
Product Detail
Solenoid Valve
Product Specification
3/8" Rc Port; 5 Port; 4 Way; 2 Position; 0.2 to 0.8 MPA; 159MM Length; 30MM Width; 110VAC Voltage; 220V 50/60HZ; 24VDC Voltage; Single Solenoid; DIN Terminal
Long Description
Solenoid Valve; 3/8" Rc Port; 5 Port; 4 Way; 2 Position; 0.2 to 0.8 MPA; 159MM Length; 30MM Width; 110VAC Voltage; 220V 50/60HZ; 24VDC Voltage; Single Solenoid; DIN Terminal