https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-P-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcyNzR8aW1hZ2UvanBlZ3xhR1ptTDJneE15OHhNRFl3TlRNNU5UTTBOVFF6T0M5SlRrUlRUVU5XUVV4V1JWaGZUbFpUTkRFeE5GOVFYek13TUhnek1EQXVhbkJufDExNTU5Njk1NDNlY2M4YmFjMzhhMTU1MjJjMjc0Y2Q4YTNjNzk0MTlkZmEyYmUxZmRkYmQ3MmRkMWQzNmVlMjY
SMC
SMC
NVS4134-0209OPM
SMC SMC
Description
NVS4134-0209OPM ; VALVE SOL 110VAC
Solenoid Valve; 1/2" FNPTF Port; 5 Port | 4 Way; 2 Position; 100-110/50 VAC | 115-120/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Part #
NVS4134-0209OPM
BDI #
17854707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4134-0209OPM/p/17854707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.358
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100-110/50 VAC | 115-120/60 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.72 Cv Factor | Air - Gas Fluid | Rubber Solenoid Access Plug | Side Port - Mounted on Individual Sub Plate | DIN Connector | Interface Speed Control | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.99093
Long Description
Solenoid Valve; 1/2" FNPTF Port; 5 Port | 4 Way; 2 Position; 100-110/50 VAC | 115-120/60 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Width
3.543 Inch | 90 Millimeter
Overall Height
6.752 Inch | 171.5 Millimeter
Overall Length
7.559 Inch | 192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh