

ASCO VALVE
ASCO VALVE
OFKF8360G067AC22/50
ASCO VALVE ASCO VALVE
Description
OFKF8360G067AC22/50 SOLENOID VALVE, 1/4 X 1/16 3NO PLASTI6.1/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 22/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 125 PSI; 32 To 130 Deg F; Buna-N Seal; Plastic
Part #
OFKF8360G067AC22/50
BDI #
27190941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/OFKF8360G067AC22-50/p/27190941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
22/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
32 To 130 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.07 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Open Frame | Class F | High Temperature | Screw Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 22/50 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 125 PSI; 32 To 130 Deg F; Buna-N Seal; Plastic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh