

ASCO VALVE
ASCO VALVE
OFST8220G031AC110/50
ASCO VALVE ASCO VALVE
Description
OFST8220G031AC110/50 SOLENOID VALVE, 2 X 1-3/ 2NC BRASS 10.1/H W (SMARTCATALOG)
Valve; 2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 150 PSI/Steam 125 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 353 Deg F; Teflon Seal; Brass
Part #
OFST8220G031AC110/50
BDI #
27087073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/OFST8220G031AC110-50/p/27087073
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 150 PSI | Steam 125 PSI
Operating Pressure Range
Hot Water 5 To 150 PSI | Steam 5 To 125 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
43 Cv Factor | 1-3/4" Orifice Size | Hot Water - Steam Fluid | Open Frame | Class H | High Temperature | Spade Terminal | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
9
Long Description
Valve; 2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 150 PSI/Steam 125 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 353 Deg F; Teflon Seal; Brass
Overall Width
4.724 Inch | 120 Millimeter
Overall Height
7.513 Inch | 190.83 Millimeter
Overall Length
5.463 Inch | 138.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh