

DYNAQUIP
DYNAQUIP
P2S23AJDA032A2
DYNAQUIP DYNAQUIP
Description
P2S23AJDA032A2 BALL VALVE ; 2PC 1/2" FNPT SS DBL ACT PNEU ACTR
Ball Valve; 1/2" FNPT; 2 Port - 2 Way; 2 Position; Solenoid/Solenoid Return; 24 VAC; Hydraulic | Pneumatic; 1000 PSI; -4 To 235 Deg F; PTFE | Viton; Stainless Steel
Part #
P2S23AJDA032A2
BDI #
24618734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/P2S23AJDA032A2/p/24618734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.134
Product Group - BDI
F02352
Valve Type
Ball | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
24 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
1000 PSI
Operating Pressure Range
0 To 1000 PSI
Operating Temperature Range
-4 To 235 Deg F
Seal Type
PTFE | Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
37 Cv Factor | Full Port | 2-Piece
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball Solenoid
Manufacturer URL
https://www.dynaquip.com
Weight / LBS
2.2
Long Description
Ball Valve; 1/2" FNPT; 2 Port - 2 Way; 2 Position; Solenoid/Solenoid Return; 24 VAC; Hydraulic | Pneumatic; 1000 PSI; -4 To 235 Deg F; PTFE | Viton; Stainless Steel
Overall Length
4.49 Inch | 114.046 Millimeter
Overall Width
2.05 Inch | 52.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh