Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC37C https://www.bdiexpress.com/medias/INDBHYVALVEX-PC37-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2MHxpbWFnZS9qcGVnfGFETTBMMmhqWkM4eE1EYzJPVEkxTmpZM056UXdOaTlKVGtSQ1NGbFdRVXhXUlZoZlVFTXpOMTh6TURCNE16QXdMbXB3Wnd8MTRlMzA5ZTE2MTdhZGVkNzg3NDE3MWYzNmU0YTU0YzQ3MDhiZTNlMTVlNjkwYjEzZWUwNDcyODBkMmJjMTI1MQ
23210695 Hydraulic and Pneumatic Valves 

BRAND HYDRAULICS BRAND HYDRAULICS

PC37C

Description

PC37C CHECK VALVE ; PILOT OPERATED 3/8" NPT 3000PSI

Check Valve; 3/8" FNPT Port; 2 Port | 1 Way; 2 Position; Hydraulic; Pilot; 3000 PSICast Iron

Part #

PC37C

BDI #
23210695

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.45
Product Group - BDI
F02352
Valve Type
Check
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Pilot
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Oil Fluid | Derlin Check Seat | Buna N O-Ring | Steel Ball
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.20.10
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
PC37C
Weight / LBS
0.7
Long Description
Check Valve; 3/8" FNPT Port; 2 Port | 1 Way; 2 Position; Hydraulic; Pilot; 3000 PSICast Iron
Overall Height
1.55 Inch | 39.37 Millimeter
Overall Length
3.44 Inch | 87.376 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh