Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PD37950-5733 https://www.bdiexpress.com/medias/INDAACVALVEXX-PD379-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQwMHxpbWFnZS9qcGVnfGFHRmxMMmhpT1M4NU56TTROalU0TWpnek5UVXdMbXB3Wnd8ZTE5ODczN2JjZGQzZTBlZThiYjc1YWEwNzAwZDI1MTdjNzNkMzBiMGQ0MGU5NDI1OGIwNzg3Mjk1NzIzNmUxZg
21834773 Hydraulic and Pneumatic Valves 

PARKER PARKER

PD37950-5733

Description

PD37950-5733 SGL SOLENOID VALVE ; NON RETURNABLE 5/2 WAY 1/2IN NPT

Spool Valve; 1/2" NPT Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F

Part #

PD37950-5733

BDI #
21834773

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/2" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
32 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Spool Valve; 1/2" NPT Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F
Overall Height
2.756 Inch | 70 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
7.933 Inch | 201.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh