PARKER
PARKER
PL37
PARKER PARKER
Description
PL37 DISC VALVE ; 3/8IN NPT 4-WAY 3-POS 3CV 0 TO 150PSI
Flow Control Valve; 3/8" NPT Port; 4 Port | 3 Way; 2 Position; Pneumatic; Hand Lever | Detent Return; 150 PSI; 18 To 200 Deg F
Part #
PL37
BDI #
20218041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/PL37/p/20218041
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.045
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" NPT
Number of Ports/Way
4 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
18 To 200 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 3/8" NPT Port; 4 Port | 3 Way; 2 Position; Pneumatic; Hand Lever | Detent Return; 150 PSI; 18 To 200 Deg F
Overall Height
3.819 Inch | 97 Millimeter
Overall Width
4.764 Inch | 121 Millimeter
Overall Length
6.811 Inch | 173 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh