

SMC
SMC
PVQ13-5L-04-M5-A
SMC SMC
Description
PVQ13-5L-04-M5-A
Poppet Valve; M5 Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid; 65 PSI; 32 To 122 Deg F; Viton Seal; Brass
Part #
PVQ13-5L-04-M5-A
BDI #
17857389
Details
9150.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/PVQ13-5L-04-M5-A/p/17857389
Your Price
RSD 9,150.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.2
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
M5
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
65 PSI
Operating Pressure Range
0 To 65 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Metric
Other Features
Normally Closed | Base Mounted | With Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.44092
Long Description
Poppet Valve; M5 Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid; 65 PSI; 32 To 122 Deg F; Viton Seal; Brass
Overall Length
1.5 Inch | 38.1 Millimeter
Overall Height
1.598 Inch | 40.6 Millimeter
Overall Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh