Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R412007558 https://www.bdiexpress.com/medias/INDAP4VALVEX-RV2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNHxpbWFnZS9qcGVnfGFEbGlMMmhrWmk4NU56TTROak14TkRjNU16STJMbXB3Wnd8YmFjZmYyZGNlNWI2NWIxMWFkOWQ3OWIwNmU1MTViZTJiOWZhZTI1NWNhNTdkYzg3YzE2YmU2ZWFiMGE5MWE3OQ
20448625 Hydraulic and Pneumatic Valves 

AVENTICS AVENTICS

R412007558

Description

RV2-G012-G034-8,0 BAR SAFETY VALVE ; POR

Flow Control Valve; 1/2" G | 3/4" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air; 290 PSI; -4 To 212 Deg F; FKM Seal; Brass

Part #

R412007558

BDI #
20448625

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.2
Product Group - BDI
E02300
Valve Type
Flow Control
Port Type
1/2" G | 3/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
290 PSI
Operating Pressure Range
0 To 290 PSI
Operating Temperature Range
-4 To 212 Deg F
Seal Type
FKM
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.aventics.com
Long Description
Flow Control Valve; 1/2" G | 3/4" G Port; 2 Port | 2 Way; 2 Position; Pneumatic; Air; 290 PSI; -4 To 212 Deg F; FKM Seal; Brass

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh