Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R8214250CSAAC115/50D https://www.bdiexpress.com/medias/INDASVVALVEX-8214235-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM0NDh8aW1hZ2UvanBlZ3xhR1ZrTDJnNU15OHhNRGd3TkRReU9UTTRPVGcxTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TkRJek5WOHpNREI0TXpBd0xtcHdad3w0ZGU1NzljN2MwZjliYzdiZmVmYmQzMWY2NmZiMzQ4NTMzMzI3OGJjMGE0M2JkMTExZGFhNjg4ZmU3Mjg1Mzlk
27080480 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

R8214250CSAAC115/50D

Description

R8214250CSAAC115/50D SOLENOID VALVE, 1 X 1 5/ 2NC ALUM 20/F W (SMARTCATALOG)

Valve; Solenoid; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 115/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 5 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum

Part #

R8214250CSAAC115/50D

BDI #
27080480

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASCO VALVE
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
115/50 VAC
Media
Pneumatic
Maximum Pressure
5 PSI
Operating Pressure Range
0 To 5 PSI
Operating Temperature Range
32 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
21 Cv Factor | 1-5/8" Orifice Size | Fuel Gas Fluid | Rainproof | CSA Approved | In/Out Position | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; Solenoid; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 115/50 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 5 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Overall Width
5.4 Inch | 137.16 Millimeter
Overall Height
6.988 Inch | 177.5 Millimeter
Overall Length
5.65 Inch | 143.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh