https://www.bdiexpress.com/medias/INDNCHXXXXXX-SA-G03-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDF8aW1hZ2UvanBlZ3xhRFkzTDJneE1DOHhNREkyTURVek9ERTJNekl6TUM5SlRrUk9RMGhZV0ZoWVdGaGZVMEZmUnpBelgwRmZNekF3ZURNd01DNXFjR2N8OWVmZTAxYmEwMDRiM2Y0YmFmMDRlNWZlMmM3ZTA1MTBhNzkzZWQ2ZDc4YjZhMTI0N2IyZGUwOWM2YWM3MWExNA
https://www.bdiexpress.com/medias/INDNCHXXXXXX-SA-G03-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDF8aW1hZ2UvanBlZ3xhRFkzTDJneE1DOHhNREkyTURVek9ERTJNekl6TUM5SlRrUk9RMGhZV0ZoWVdGaGZVMEZmUnpBelgwRmZNekF3ZURNd01DNXFjR2N8OWVmZTAxYmEwMDRiM2Y0YmFmMDRlNWZlMmM3ZTA1MTBhNzkzZWQ2ZDc4YjZhMTI0N2IyZGUwOWM2YWM3MWExNA
NACHI FLUID POWER
NACHI FLUID POWER
SA-G03-A3Z-D2-E21
NACHI FLUID POWER NACHI FLUID POWER
Description
SA-G03-A3Z-D2-E21 SOLENOID VALVE ; WET TYPE SINGLE SOLENOID
Directional Control Solenoid Valve; Wet Type; DIN Connector Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 24 VDC Voltage; Solenoid/Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range
Part #
SA-G03-A3Z-D2-E21
BDI #
25929162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SA-G03-A3Z-D2-E21/p/25929162
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.13
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Directional Control Solenoid Valve
Product Specification
Wet Type; DIN Connector Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 24 VDC Voltage; Solenoid/Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range
Long Description
Directional Control Solenoid Valve; Wet Type; DIN Connector Connection Type; Gasket Installation Method; 11MM Port; 4 Port - 4 Way Number of Ports/Way; 2 Number of Positions; 24 VDC Voltage; Solenoid/Spring Return Actuation; 35 Mpa Maximum Pressure; -20 To 70 Deg C Operating Temperature Range
