

ASCO VALVE
ASCO VALVE
SC8345H003VAC110/50
ASCO VALVE ASCO VALVE
Description
SC8345H003VAC110/50 SOLENOID VALVE, 1/4 X 1/16 4 BRASS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot Return; 150 PSI; 32 To 180 Deg F; Rubber Seal; Brass
Part #
SC8345H003VAC110/50
BDI #
27031345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SC8345H003VAC110-50/p/27031345
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
110/50 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
10 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Rubber
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot Return; 150 PSI; 32 To 180 Deg F; Rubber Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh