

ASCO VALVE
ASCO VALVE
SC8551A017MMSAC240/50-60
ASCO VALVE ASCO VALVE
Description
SC8551A017MMSAC240/50-60 SOLENOID VALVE
Solenoid Spool Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 5 To 104 Deg F; Buna-N - Polyurethane Seal; Aluminum
Part #
SC8551A017MMSAC240/50-60
BDI #
20712666

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SC8551A017MMSAC240-50-60/p/20712666
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
240/50-60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
5 To 104 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection | Metering Device | screw Type Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
23
Long Description
Solenoid Spool Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Manual/Spring Return; 150 PSI; 5 To 104 Deg F; Buna-N - Polyurethane Seal; Aluminum
Overall Length
6.177 Inch | 156.896 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh