Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SE-3/8-B ; 9687 https://www.bdiexpress.com/medias/INDFESVALVEX-9685-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OHxpbWFnZS9qcGVnfGFEYzBMMmhsWVM4eE1EYzJPVFF4TkRrME5qZzBOaTlKVGtSR1JWTldRVXhXUlZoZk9UWTROVjh6TURCNE16QXdMbXB3Wnd8ZTQxNzQ2YTk5MmRmOTRkNzljMGQ4N2EzMDY4NzNiNjg1NWQ1ZTQ1NGQyNzRmMWFkOTRjNzgyOTRjMjEyZTcwMg
15060315 Hydraulic and Pneumatic Valves 

FESTO FESTO

SE-3/8-B ; 9687

Description

SE-3/8-B NR. 9687

Pilot Valve; 3/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; 145 PSI; -4 To 167 Deg F; Buna-N Seal; Aluminum

Part #

SE-3/8-B NR. 9687

BDI #
15060315

Details

7188.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 7,188.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141628
Weight / Kilogram
0.2
Product Group - BDI
F02234
Valve Type
Pilot
Port Type
3/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
-4 To 167 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Pilot
Manufacturer URL
https://www.festo.com
Weight / LBS
0.275
Long Description
Pilot Valve; 3/8" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; 145 PSI; -4 To 167 Deg F; Buna-N Seal; Aluminum
Overall Length
2.392 Inch | 60.75 Millimeter
Overall Width
1.791 Inch | 45.5 Millimeter
Overall Height
2.421 Inch | 61.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh