https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138995-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjV8aW1hZ2UvanBlZ3xhR0U1TDJnMVpDOHhNREUwTWpBd09UYzROak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnNU9UVmZNekF3V0RNd01DNXFjR2N8ZDRmODhmMWIxYTU1NDYyNWUyMmFmODc1ZmMzODY1ZDBjNTM3Y2Y0NTNkNWRiYTM0YTZiZTU4NWM5MGM0NzIzOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138995-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjV8aW1hZ2UvanBlZ3xhR0U1TDJnMVpDOHhNREUwTWpBd09UYzROak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnNU9UVmZNekF3V0RNd01DNXFjR2N8ZDRmODhmMWIxYTU1NDYyNWUyMmFmODc1ZmMzODY1ZDBjNTM3Y2Y0NTNkNWRiYTM0YTZiZTU4NWM5MGM0NzIzOQ
KSB
KSB
SISTO-10 PN10 DN065
KSB KSB
Description
SISTO-10 PN10 DN065 DIAPHRAGM VALVE ; ACCORDING LEAFLET 8641.1
Diaphragm Valve; 65MM Nominal Size; PN10 Nominal Pressure; 10BAR Maximum Permissible Pressure; 160 Degree C Maximum Permissible Temperature; Soft-seated Glandless
Part #
SISTO-10 PN10 DN065
BDI #
25138995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SISTO-10-PN10-DN065/p/25138995
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.10.00.90
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.ksb.com
Product Detail
Diaphragm Valve
Product Specification
65MM Nominal Size; PN10 Nominal Pressure; 10BAR Maximum Permissible Pressure; 160 Degree C Maximum Permissible Temperature; Soft-seated Glandless
Long Description
Diaphragm Valve; 65MM Nominal Size; PN10 Nominal Pressure; 10BAR Maximum Permissible Pressure; 160 Degree C Maximum Permissible Temperature; Soft-seated Glandless

