SMC
SMC
SJ3C60-5CU-C6
SMC SMC
Description
SJ3C60-5CU-C6
Solenoid Valve; 6 MM Tubing OD Port; Dual 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SJ3C60-5CU-C6
BDI #
17858177
Details
9770.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SJ3C60-5CU-C6/p/17858177
Your Price
RSD 9,770.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.1
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
Dual 3 Port | 3 Way
Number of Positions
4 Position
Actuation
Dual Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
Air Fluid | Internal Pilot | Centralized Wiring | Non-Polar Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | One Touch Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.22046
Long Description
Solenoid Valve; 6 MM Tubing OD Port; Dual 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Height
1.567 Inch | 39.8 Millimeter
Overall Width
0.394 Inch | 10 Millimeter
Overall Length
3.409 Inch | 86.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh