

VICKERS
VICKERS
SPC2-10-P-0-25
VICKERS VICKERS
Description
SPC2-10-P-0-25 SINGLE PILOT CHECK VALVE ; 10 SIZE POPPET 25PSI
Check Valve; 10 Size; 23LPM Flow; Pilot Operated; 240Bar Pressure; 3 Housing Port; Buna-N Seal; 1.72369Bar Cracking Pressure; Poppet Style; Pilot Operated; Steel Valve; 4:1 Pilot Ratio; -40 to 120 Degree C Temperature
Part #
SPC2-10-P-0-25
BDI #
27575120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SPC2-10-P-0-25/p/27575120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.eaton.com
Weight / LBS
18
Product Detail
Check Valve
Product Specification
10 Size; 23LPM Flow; Pilot Operated; 240Bar Pressure; 3 Housing Port; Buna-N Seal; 1.72369Bar Cracking Pressure; Poppet Style; Pilot Operated; Steel Valve; 4:1 Pilot Ratio; -40 to 120 Degree C Temperature
Long Description
Check Valve; 10 Size; 23LPM Flow; Pilot Operated; 240Bar Pressure; 3 Housing Port; Buna-N Seal; 1.72369Bar Cracking Pressure; Poppet Style; Pilot Operated; Steel Valve; 4:1 Pilot Ratio; -40 to 120 Degree C Temperature