https://www.bdiexpress.com/medias/INDSMCVALVEX-SY9320-D-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NjZ8aW1hZ2UvanBlZ3xhR1JpTDJneVlTOHhNRFl3TmpBM09EWXlNemMzTkM5SlRrUlRUVU5XUVV4V1JWaGZVMWs1TXpJd1gwUmZNRE5mTXpBd2VETXdNQzVxY0djfDM5NTlkOGU1MzM1NmEwNDE3OTkyODAyNTVkY2Q1YjYyNjk1ZjkyNTIwZWRiMzkyOTczYTcyM2IyNzNmOTUzMTE
SMC
SMC
SY9320-5DZ-03T
SMC SMC
Description
SY9320-5DZ-03T
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY9320-5DZ-03T
BDI #
17868564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY9320-5DZ-03T/p/17868564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.313
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.9/1.6 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.68992
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.945 Inch | 24 Millimeter
Overall Height
2.941 Inch | 74.7 Millimeter
Overall Length
8.752 Inch | 222.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh