Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg TN1210D-012-H
18303441 Hydraulic and Pneumatic Valves 

ARO CORP ARO CORP

TN1210D-012-H

Description

TN1210D-012-H ; 10MM 4WAY VALVE

Solenoid Valve; 4 Port - 4 Way; 2 Position; Solenoid/Solenoid Return; 12 VDC; Pneumatic; 100 PSI; 44 To 122 Deg F

Part #

TN1210D-012-H

BDI #
18303441

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
INGERSOLL RAND CO. LTD.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
100 PSI
Operating Pressure Range
15 To 100 PSI
Operating Temperature Range
44 To 122 Deg F
Inch - Metric
Inch
Other Features
Sierra TN | Miniature Manifold Valve
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.arozone.com
Long Description
Solenoid Valve; 4 Port - 4 Way; 2 Position; Solenoid/Solenoid Return; 12 VDC; Pneumatic; 100 PSI; 44 To 122 Deg F
Overall Height
1.094 Inch | 27.8 Millimeter
Overall Length
4.453 Inch | 113.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh