

LEGRIS
LEGRIS
V500CS-4-04
LEGRIS LEGRIS
Description
V500CS-4-04 TEE HANDLE ; POR FEMALE CS
Ball Valve; 2 Port; 2 Way; 2 Position; 1/4" FNPT Port Size; Non-Locking Mechanism; Panel Mounting; Carbon Steel Body; Steel Ball; Steel Tee Handle; PTFE Seat/Seal; 2000PSI Maximum Operating Pressure; -20 to 425 Degree F Operating Temperature
Part #
V500CS-4-04
BDI #
26962744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/V500CS-4-04/p/26962744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141616
Weight / Kilogram
0.292
Product Group - BDI
F02234
Harmonized Tariff Code
8481.80.30.70
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Product Detail
Ball Valve
Product Specification
2 Port; 2 Way; 2 Position; 1/4" FNPT Port Size; Non-Locking Mechanism; Panel Mounting; Carbon Steel Body; Steel Ball; Steel Tee Handle; PTFE Seat/Seal; 2000PSI Maximum Operating Pressure; -20 to 425 Degree F Operating Temperature
Long Description
Ball Valve; 2 Port; 2 Way; 2 Position; 1/4" FNPT Port Size; Non-Locking Mechanism; Panel Mounting; Carbon Steel Body; Steel Ball; Steel Tee Handle; PTFE Seat/Seal; 2000PSI Maximum Operating Pressure; -20 to 425 Degree F Operating Temperature