Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VFN2120N-4YOB-02F-Q https://www.bdiexpress.com/medias/INDSMCVALVEX-VFN2120-DO-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTZ8aW1hZ2UvanBlZ3xhRE5oTDJnd1lpOHhNRFl3TmpJMU5qQTJNalE1TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pPTWpFeU1GOUVUMTh6TURCNE16QXdMbXB3Wnd8Y2QzN2JhMzE1M2Q4ODBhNjM1NTRjZDA3MDRjODk3YTIzYmNjZjBiY2U2MzRhMTkxMzY3OTFiZDE1MzU0YTExOA
17870732 Hydraulic and Pneumatic Valves 

SMC SMC

VFN2120N-4YOB-02F-Q

Description

VFN2120N-4YOB-02F-Q

Solenoid Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Plastic

Part #

VFN2120N-4YOB-02F-Q

BDI #
17870732

Details

9130.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 9,130.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.178
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.85/1.06 Cv Factor | Air - Inert Gas Fluid | NAMUR Interface | DIN Terminal without Connector | Tool Locking Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.39299
Long Description
Solenoid Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Plastic
Overall Length
5.177 Inch | 131.5 Millimeter
Overall Width
0.906 Inch | 23 Millimeter
Overall Height
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh