https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2400-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MzN8aW1hZ2UvanBlZ3xhREExTDJnd1lTOHhNRFl3TmpJNU16QXlORGM1T0M5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpRd01GOUdYek13TUhnek1EQXVhbkJufDk4MDBhMjBhMTllNDZhZjQxNzBlZmUyZTU2ZmMzZGVjODlmYjBkMWI3MzU5ZmY4YmM0NWQ4YTRhNjc2MGQwNWE
SMC
SMC
VFS2400-3F-02T
SMC SMC
Description
VFS2400-3F-02T, 5 PORT PILOT OPERATED VALVE (SMARTCATALOG)
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS2400-3F-02T
BDI #
25811012
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS2400-3F-02T/p/25811012
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
440
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.6/0.63 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.94799
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
6.811 Inch | 173 Millimeter
Overall Height
2.559 Inch | 65 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh