https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3220-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1ODd8aW1hZ2UvanBlZ3xhR0l6TDJobU5DOHhNRFl3TmpNd01UUTNPRGswTWk5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpJeU1GOUVYek13TUhnek1EQXVhbkJufDBhMmUxYTk2YWUxMDc5ZGZiMjQ4NTQ3OTM4MDU4N2ZjODIxNWJlMmEwMjgwZTM1MjQxYjgzODQ1YzQxNWU4Y2Q
SMC
SMC
VFS3220-3D-02N
SMC SMC
Description
VFS3220-3D-02N VALVE DBL SLND BODY PT
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3220-3D-02N
BDI #
17872133
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3220-3D-02N/p/17872133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.429
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.1/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.946
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
1.181 Inch | 30 Millimeter
Overall Length
9.094 Inch | 231 Millimeter
Overall Height
2.972 Inch | 75.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh