Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VHK3-M5-M5 https://www.bdiexpress.com/medias/INDSMCVALVEX-VHK2-M-M-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTB8aW1hZ2UvanBlZ3xhR00zTDJnd1lpODVOamMxTkRjMU56UTJPRFEyTG1wd1p3fGE0MDZiYmRkNzkwMTVkZWU3NGJkZmQ3YmVkNTYzNzA5MTgwYWE2ZDNiNTM1M2JiMzRhODUyMDlhMTJkZTc5MzU
21914859 Hydraulic and Pneumatic Valves 

SMC SMC

VHK3-M5-M5

Description

VHK3-M5-M5

Poppet Valve; M5 Port; 3 Port | 3 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic

Part #

VHK3-M5-M5

BDI #
21914859

Details

1340.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,340.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.03
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Detent | Lever Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
Air Fluid | Flame Resistant | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.06483
Long Description
Poppet Valve; M5 Port; 3 Port | 3 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Overall Length
2.291 Inch | 58.2 Millimeter
Overall Height
1.614 Inch | 41 Millimeter
Overall Width
0.709 Inch | 18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh