FESTO
FESTO
VLHE-3-3/8 NR. 12909
FESTO FESTO
Description
VLHE-3-3/8 ; PNEUMATIC VALVE
Flow Control Valve; 3/8" G Port; 3 Port | 2 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum | Brass
Part #
VLHE-3-3/8 NR. 12909
BDI #
20200819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VLHE-3-3-8-NR-12909/p/20200819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.898
EAN
0000040141603
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
3/8" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
28 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum | Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Flow Control Valve; 3/8" G Port; 3 Port | 2 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum | Brass
Overall Width
3.323 Inch | 84.4 Millimeter
Overall Length
3.346 Inch | 85 Millimeter
Overall Height
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh