Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VMPA1-M1H-J-PI ; 533343 https://www.bdiexpress.com/medias/INDFESVALVEX-533343-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTd8aW1hZ2UvanBlZ3xhR0V4TDJnMVpDOHhNRFExTXprMU5URTBPVGcxTkM5SlRrUkdSVk5XUVV4V1JWaGZOVE16TXpRelh6TXdNSGd6TURBdWFuQm58YTgyZjQ5MjViNzljYTM3NmZkMGU5YmU4YTNmNTViOTRhMWY1MzYyOWU2NzBlNjMwOWFhMTQ1MjMxOTEyMDcyNg
15013273 Hydraulic and Pneumatic Valves 

FESTO FESTO

VMPA1-M1H-J-PI ; 533343

Description

VMPA1-M1H-J-PI NR. 533343

Piston Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum

Part #

VMPA1-M1H-J-PI NR. 533343

BDI #
15013273

Details

14004.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 14,004.00 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.06
EAN
4052568166458
Product Group - BDI
F02234
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Metric
Other Features
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.123
Long Description
Piston Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Length
4.492 Inch | 114.1 Millimeter
Overall Height
2.055 Inch | 52.2 Millimeter
Overall Width
1.134 Inch | 28.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh