Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VP4250-069T(DC100V) https://www.bdiexpress.com/medias/INDSMCVALVEX-VP4250-031T-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxOXxpbWFnZS9qcGVnfGFESmhMMmhoWXk4eE1EYzNNRFEzTVRjeE5EZzBOaTlKVGtSVFRVTldRVXhXUlZoZlZsQTBNalV3WHpBek1WUmZNekF3ZURNd01DNXFjR2N8N2NkMDM3NmNlM2ZiZTg4YmFmYWQzYWRmYmVlMGIzZjJiZWQ3NmE0ZjA3NWQyODFiYTMyMDY0YjBhODU1ZDJlYw
18600645 Hydraulic and Pneumatic Valves 

SMC SMC

VP4250-069T(DC100V)

Description

VP4250-069T(DC100V) ; VP4 SOL VALVE 4/5 PORT

Solenoid Valve; 3/4" RC Port; 5 Port | 4 Way; 2 Position; 100 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum

Part #

VP4250-069T(DC100V)

BDI #
18600645

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
4.596
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
100 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
With Sub Plate Side Ported Conduit Terminal
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
8.37757
Long Description
Solenoid Valve; 3/4" RC Port; 5 Port | 4 Way; 2 Position; 100 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 32 To 140 Deg F; Rubber Seal; Aluminum
Overall Width
4.882 Inch | 124 Millimeter
Overall Length
10 Inch | 254 Millimeter
Overall Height
6.929 Inch | 176 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh