SMC
SMC
VS4114-009CLP(AC380V)
SMC SMC
Description
VS4114-009CLP(AC380V) ; VS4 CLASS 1 SOL 4/5 PORT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 380 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; -4 To 140 Deg F; Metal Seal; Aluminum
Part #
VS4114-009CLP(AC380V)
BDI #
18602698
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VS4114-009CLP(AC380V)/p/18602698
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153417
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
380 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Without Sub Plate | Conduit With Light | Manual Override With Lock
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
17.78
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 380 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; -4 To 140 Deg F; Metal Seal; Aluminum
Overall Height
1.634 Inch | 41.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

