FESTO
FESTO
VSVA-B-M52-AZD-A2-1T1L ; 539184
FESTO FESTO
Description
VSVA-B-M52-AZD-A2-1T1L NR. 539184
Piston Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 145 PSI; 23 To 122 Deg F; Viton | HNBR | Buna-N Seal; Aluminum | Plastic
Part #
VSVA-B-M52-AZD-A2-1T1L NR. 539184
BDI #
15013344
Details
11399.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSVA-B-M52-AZD-A2-1T1L-;-539184/p/15013344
Your Price
RSD 11,399.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.16
Product Group - BDI
F02352
Valve Type
Piston | Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Viton | HNBR | Buna-N
Body Material
Aluminum | Plastic
Inch - Metric
Metric
Other Features
Sub Base Mounting | -5 To 50 Deg C Ambient Temperature | Plug In Valve Terminal | Integrated LED | ISO Size 01
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.359
Long Description
Piston Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 145 PSI; 23 To 122 Deg F; Viton | HNBR | Buna-N Seal; Aluminum | Plastic
Overall Length
5.075 Inch | 128.9 Millimeter
Overall Height
4.22 Inch | 107.2 Millimeter
Overall Width
1.031 Inch | 26.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh