

FESTO
FESTO
VUVG-L18-M52-RT-G14-1R8L ; 8031531
FESTO FESTO
Description
VUVG-L18-M52-RT-G14-1R8L NR. 8031531
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot - Spring Return; 116 PSI; HNBR; Aluminum
Part #
VUVG-L18-M52-RT-G14-1R8L NR. 8031531
BDI #
20211920
Details
11626.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VUVG-L18-M52-RT-G14-1R8L-;-8031531/p/20211920
Your Price
RSD 11,626.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.157
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
36 To 116 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1300 L/Min Flow Rate | Internal Air Pilot | Integrated LED
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
8031531
Weight / LBS
0.33951
Long Description
Solenoid Valve; 1/4" G; 5 Port - 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual/Air Pilot - Spring Return; 116 PSI; HNBR; Aluminum
Overall Height
1.697 Inch | 43.1 Millimeter
Overall Length
4.417 Inch | 112.2 Millimeter
Overall Width
0.72 Inch | 18.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh