FESTO
FESTO
VUWS-L25-B52-G14 ; 575522
FESTO FESTO
Description
VUWS-L25-B52-G14 NR. 575522
Spool Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Part #
VUWS-L25-B52-G14 NR. 575522
BDI #
20200975
Details
7960.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VUWS-L25-B52-G14-;-575522/p/20200975
Your Price
RSD 7,960.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.371
EAN
0000040141603
Product Group - BDI
F02352
Valve Type
Spool
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air | Air Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.festo.com
Long Description
Spool Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Overall Length
4.961 Inch | 126 Millimeter
Overall Height
1.988 Inch | 50.5 Millimeter
Overall Width
1.043 Inch | 26.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh