Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX212HLKXB https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-DT-VX212HGAXB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0OXxpbWFnZS9qcGVnfGFETmhMMmhtWmk4eE1Ea3dPRGMyTWpjMk56TTVNQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJVWDFaWU1qRXlTRWRCV0VKZk16QXdlRE13TUM1cWNHY3w2MzliMjdmNzZhMWVmY2RlMzNhOGUyMTQwYzZlODg2ZTc3ZWJmMTI1OTFmODU4MGIwZjlmMjljZTRhYTAxMjRi
21915247 Hydraulic and Pneumatic Valves 

SMC SMC

VX212HLKXB

Description

VX212HLKXB

Poppet Solenoid Valve; 1/8" G; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Stainless Steel

Part #

VX212HLKXB

BDI #
21915247

Details

7150.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 7,150.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.23 Cv Factor | 2MM Orifice Size | Water Fluid | Normally Closed | Oil Free | Class B | DIN Terminal with Surge Voltage Suppressor | Size 1 | With Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.728
Long Description
Poppet Solenoid Valve; 1/8" G; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 34 To 140 Deg F; Viton Seal; Stainless Steel
Overall Width
1.811 Inch | 46 Millimeter
Overall Height
3.667 Inch | 93.15 Millimeter
Overall Length
3.406 Inch | 86.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh