Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L01SA4594000061 https://www.bdiexpress.com/medias/INDXXXVALVEX-20178155-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMXxpbWFnZS9qcGVnfGFHUTFMMmhqWWk4eE1EYzJPREV6TkRBME5UY3lOaTlKVGtSWVdGaFdRVXhXUlZoZk1qQXhOemd4TlRWZk16QXdlRE13TUM1cWNHY3wxMTUyMzU2ZTUyZDVjMTc5ZWNkMGYyMWQ4ZjA2NWM4NjIzOWI4Yzg0ZmU5MjliYmZhMGJhZTJkZDFmY2E2OWIy
20178155 Valves And Controls 

NUMATICS NUMATICS

L01SA4594000061

Description

L01SA4594000061 SOLENOID VALVE

Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 1/8" FNPT Port; 24VDC Voltage; Direct Acting; Spring Return; Line Mounted; Common Exhaust; DIN Plug-in Connector; 28" HG Vacuum to 150PSI Pressure; Flush Non-locking Override; 0.2Cv Flow; 6W Power; LO1 Series; -10 to 115 Degree F Temperature

Part #

L01SA4594000061

BDI #
20178155

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.045
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.asco.com
Product Detail
Solenoid Valve
Product Specification
Single Solenoid; 4 Way; 2 Position; 1/8" FNPT Port; 24VDC Voltage; Direct Acting; Spring Return; Line Mounted; Common Exhaust; DIN Plug-in Connector; 28" HG Vacuum to 150PSI Pressure; Flush Non-locking Override; 0.2Cv Flow; 6W Power; LO1 Series; -10 to 115 Degree F Temperature
Long Description
Solenoid Valve; Single Solenoid; 4 Way; 2 Position; 1/8" FNPT Port; 24VDC Voltage; Direct Acting; Spring Return; Line Mounted; Common Exhaust; DIN Plug-in Connector; 28" HG Vacuum to 150PSI Pressure; Flush Non-locking Override; 0.2Cv Flow; 6W Power; LO1 Series; -10 to 115 Degree F Temperature