https://www.bdiexpress.com/medias/INDNTNXXXXXX-20904480-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI3OHxpbWFnZS9qcGVnfGFHRTNMMmhpTmk4eE1EUXlOREV3TlRBd09URTRNaTlKVGtST1ZFNVlXRmhZV0ZoZk1qQTVNRFEwT0RCZk16QXdlRE13TUM1cWNHY3w2ODE3NzE2MzFkOWI3YmVkMDNkZDJjZmIzMDdkYzE2M2RhYjNjNTI1OGRmODQ2MWZiMjE5ZGFhOTE1NzFhNWQ4
GATES
GATES
VVS137
GATES GATES
Description
VVS137 ; POR VARIABLE TIMING SOLENOID VALVE
Valve Solenoid; Variable Timing; 124MM Length; Electromagnetic Activation Style; Female Connector
Part #
VVS137
BDI #
20904480
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/VVS137/p/20904480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251510
Weight / Kilogram
0.005
EAN
0770075706816
Product Group - BDI
F02352
Noun
Solenoid
Keyword String
Valve
Manufacturer URL
https://www.gates.com
Weight / LBS
0.55
Product Detail
Valve Solenoid
Product Specification
Variable Timing; 124MM Length; Electromagnetic Activation Style; Female Connector
Long Description
Valve Solenoid; Variable Timing; 124MM Length; Electromagnetic Activation Style; Female Connector