https://www.bdiexpress.com/medias/INDNTNXXXXXX-20904516-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDh8aW1hZ2UvanBlZ3xhRGhrTDJnME9TOHhNRFF5TkRFeE1qQTFORE13TWk5SlRrUk9WRTVZV0ZoWVdGaGZNakE1TURRMU1UWmZNekF3ZURNd01DNXFjR2N8MDRlZjlhNGExYzMwZTY1ZDdkYWU5MTYwZTY5OTg4ZGMxYjAzNzFiMjFmYTJkM2Y5MDg3MjhiOTgxOTc4NDhkMw
GATES
GATES
VVS155
GATES GATES
Description
VVS155 ; POR VARIABLE TIMING SOLENOID VALVE
Valve Solenoid; Variable Timing; 123MM Length; Electromagnetic Activation Style; Female Connector
Part #
VVS155
BDI #
20904516
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/VVS155/p/20904516
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251510
Weight / Kilogram
0.005
EAN
0770075700845
Product Group - BDI
F02352
Noun
Solenoid
Keyword String
Valve
Manufacturer URL
https://www.gates.com
Weight / LBS
0.32
Product Detail
Valve Solenoid
Product Specification
Variable Timing; 123MM Length; Electromagnetic Activation Style; Female Connector
Long Description
Valve Solenoid; Variable Timing; 123MM Length; Electromagnetic Activation Style; Female Connector