https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095773-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2MjB8aW1hZ2UvanBlZ3xhREZsTDJoaE1DOHhNREEzTmpJM05qRTJNalU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVM056TmZNekF3V0RNd01DNXFjR2N8N2FiY2ZiNjBjNTUyNmI1M2ViNjdkMDVmMGFlMDNhMWQ4NGM4NmQzMmEwODU3ZTI0OGVmZjhlN2NiN2UzODYwMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095773-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2MjB8aW1hZ2UvanBlZ3xhREZsTDJoaE1DOHhNREEzTmpJM05qRTJNalU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVM056TmZNekF3V0RNd01DNXFjR2N8N2FiY2ZiNjBjNTUyNmI1M2ViNjdkMDVmMGFlMDNhMWQ4NGM4NmQzMmEwODU3ZTI0OGVmZjhlN2NiN2UzODYwMg
SMC
SMC
ZH13DSA-08-02-10
SMC SMC
Description
ZH13DSA-08-02-10 VACUUM EJECTOR
Vacuum Ejector; 1.3MM Nozzle Diameter; Body Ported Type; 8MM One Touch Fitting Supply; Rc1/4 Vacuum Port; 10MM One Touch Fitting Exhaust Port; -90kPa Vacuum Pressure Reached; With Bracket
Part #
ZH13DSA-08-02-10
BDI #
25095773
Details
4253.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/ZH13DSA-08-02-10/p/25095773
Your Price
RSD 4,253.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131615
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8511.50.00.00
Noun
Ejector
Keyword String
Vacuum
Manufacturer URL
https://www.smcusa.com
Product Detail
Vacuum Ejector
Product Specification
1.3MM Nozzle Diameter; Body Ported Type; 8MM One Touch Fitting Supply; Rc1/4 Vacuum Port; 10MM One Touch Fitting Exhaust Port; -90kPa Vacuum Pressure Reached; With Bracket
Long Description
Vacuum Ejector; 1.3MM Nozzle Diameter; Body Ported Type; 8MM One Touch Fitting Supply; Rc1/4 Vacuum Port; 10MM One Touch Fitting Exhaust Port; -90kPa Vacuum Pressure Reached; With Bracket

