https://www.bdiexpress.com/medias/INDXXXXXXXXX-25658518-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzODl8aW1hZ2UvanBlZ3xhRGxoTDJneU55OHhNRE0yTXpReE1UazRPRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalUyTlRnMU1UaGZNekF3ZURNd01DNXFjR2N8ZjQ3NTljM2EyYjZjZjVlOWQyOTAzOTIxMjZmODAwNmYxYjA1NjYyZDU0ZTlhNGYyZDZmZTg0MGNkNTFiN2FlMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25658518-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzODl8aW1hZ2UvanBlZ3xhRGxoTDJneU55OHhNRE0yTXpReE1UazRPRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalUyTlRnMU1UaGZNekF3ZURNd01DNXFjR2N8ZjQ3NTljM2EyYjZjZjVlOWQyOTAzOTIxMjZmODAwNmYxYjA1NjYyZDU0ZTlhNGYyZDZmZTg0MGNkNTFiN2FlMw
SMC
SMC
ZP3A-T2-A5
SMC SMC
Description
ZP3A-T2-A5 ADAPTER ; M5 X 0.8 MALE THRD FOR ZP3
Mounting Adapter; M5 X 0.8 Male Thread Size; 6.5MM Length; For ZP3 Series Suction Cups
Part #
ZP3A-T2-A5
BDI #
25658518
Details
488.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/ZP3A-T2-A5/p/25658518
Your Price
RSD 488.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131700
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8412.31.00.80
Noun
Adapter
Keyword String
Mounting
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.00309
Product Detail
Mounting Adapter
Product Specification
M5 X 0.8 Male Thread Size; 6.5MM Length
Long Description
Mounting Adapter; M5 X 0.8 Male Thread Size; 6.5MM Length; For ZP3 Series Suction Cups

