Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0340390 PGF 125 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114942-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTZ8aW1hZ2UvanBlZ3xhRE5qTDJnMVpTOHhNREEzTmpZM01qSTJNakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRNU5ESmZNekF3V0RNd01DNXFjR2N8ZmY4MDdjMTBhNjBjYjczNjU1ZWI5NzBjOWUyODNjZDIxMDM5ZTg0MTU5YTQ5MThmN2Y5MjFiNjM0MjRjY2EzYQ
25114942 General Industrial Products 

SCHUNK SCHUNK

0340390 PGF 125

Description

SCHUNK 0340390 PGF 125

Universal Gripper; 2 Finger; 6 BAR Nominal Pressure; 3.5 to 8Bar Pressure Range; IP40 Degree of Protection; 31.5MM Stroke Per Jaw; 1420/1490N Closing/Opening Force; 191.5MM Length; 156MM Height; 80MM Width

Part #

0340390 PGF 125

BDI #
25114942

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHUNK GMBH & CO. KG HTTPS://SCHUNK.COM
Minimum Buy Quantity
N/A
UNSPSC
23153025
Weight / Kilogram
1
Product Group - BDI
G00160
Noun
Gripper
Keyword String
Universal
Manufacturer URL
https://schunk.com
Weight / LBS
11.0231
Product Detail
Universal Gripper
Product Specification
2 Finger; 6 BAR Nominal Pressure; 3.5 to 8Bar Pressure Range; IP40 Degree of Protection; 31.5MM Stroke Per Jaw; 1420/1490N Closing/Opening Force; 191.5MM Length; 156MM Height; 80MM Width
Long Description
Universal Gripper; 2 Finger; 6 BAR Nominal Pressure; 3.5 to 8Bar Pressure Range; IP40 Degree of Protection; 31.5MM Stroke Per Jaw; 1420/1490N Closing/Opening Force; 191.5MM Length; 156MM Height; 80MM Width