https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121021-300X300.jpg?context=bWFzdGVyfHJvb3R8MzI2OXxpbWFnZS9qcGVnfGFHUTJMMmczWlM4eE1ERTBNVGt4TXpnM05EUTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakV3TWpGZk16QXdXRE13TUM1cWNHY3wzOGYwODJiNGVlNWZjYmY3ZTU3MTA3OTkwNjY4MWQ0YThiMzVlNzI1Y2QxMjAwNjhhYzEwOGE3ZDVjOTZjNGM3
BONDHUS CORP.
BONDHUS CORP.
41807
BONDHUS CORP. BONDHUS CORP.
Description
41807 T7 TORX KEY ; L-KEY LONG ARM PROTANIUM HT STL 2.4IN
Torx Key; 3/32" Hexagonal Size; 0.09" Overall Width; 2.4" Overall Length; L-Key Long Arm Handle Type; Protanium High Torque Steel
Part #
41807
BDI #
25121021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/41807/p/25121021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111716
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8466.10.01.75
Noun
Key
Product Detail
Torx Key
Product Specification
3/32" Hexagonal Size; 0.09" Overall Width; 2.4" Overall Length; L-Key Long Arm Handle Type; Protanium High Torque Steel
Long Description
Torx Key; 3/32" Hexagonal Size; 0.09" Overall Width; 2.4" Overall Length; L-Key Long Arm Handle Type; Protanium High Torque Steel