https://www.bdiexpress.com/medias/INDXXXXXXXXX-25261478-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzR8aW1hZ2UvanBlZ3xhRGc1TDJnNU55OHhNREk1TlRVek9UTTJOemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TmpFME56aGZNekF3ZURNd01DNXFjR2N8OTBmYmRiZGUzMzQxZDM0ZGYxOTg3ZWMxNmMxMDA1NTc5ZGM2M2M4OGI2MDU0MWFjYTUzMzhhMGZjMzg4MDQ4Mg
GATES
GATES
550 C
GATES GATES
Description
550C SONIC TENSION METER
Sonic Tension Meter; 3 Frequency; 10 to 50HZ Low Frequency; 10 to 1000HZ Standard Frequency; 900 to 5000HZ High Frequency; Neodymium Material; For Heavy Duty Equipment
Part #
550 C
BDI #
25261478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/550-C/p/25261478
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41114624
Weight / Kilogram
0.43
EAN
0770075828099
Product Group - BDI
G00190
Harmonized Tariff Code
8487.90.00.80
Noun
Meter
Keyword String
Sonic Tension
Manufacturer URL
https://www.gates.com
Product Detail
Sonic Tension Meter
Product Specification
3 Frequency; 10 to 50HZ Low Frequency; 10 to 1000HZ Standard Frequency; 900 to 5000HZ High Frequency; Neodymium Material
Long Description
Sonic Tension Meter; 3 Frequency; 10 to 50HZ Low Frequency; 10 to 1000HZ Standard Frequency; 900 to 5000HZ High Frequency; Neodymium Material; For Heavy Duty Equipment