NILOS
NILOS
ACR50RH
NILOS NILOS
Description
ACR50RH BALL TRANSFER UNIT
Castor; 50MM Ball Size; Float-On; Black Color; Rubber Material; Right Hand
Part #
ACR50RH
BDI #
1298210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/Casters/ACR50RH/p/1298210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162700
Weight / Kilogram
0.42
EAN
7316578047969
Product Group - BDI
M00134
Noun
Castor
Product Specification
50MM Ball Size; Float-On; Black Color; Rubber Material; Right Hand
Long Description
Castor; 50MM Ball Size; Float-On; Black Color; Rubber Material; Right Hand