Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

027650-0103-110 https://www.bdiexpress.com/medias/INDPCPHEDLHT-23775351-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFHVXlMMmhtTnk4eE1EYzJPVFkzTVRrM09UQXpPQzlKVGtSUVExQklSVVJNU0ZSZk1qTTNOelV6TlRGZk16QXdlRE13TUM1cWNHY3wyMzczYmQ2MDFmMWVmMzU3OTQ0YmEwMTFhYTQ2YTlhODhmMzI3ODMyYjQzNTNkMTJmZTA5Mjk2OGEzZWMzZTI5
23775351 Lighting 

PELICAN PRODUCTS PELICAN PRODUCTS

027650-0103-110

Description

027650-0103-110 HEADLAMP ; 2765C BLACK LED UPGRADE

Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; 81m Beam Concentration MBCP; Black Color; Includes Rubber Hard Hat Strap and Adhesive Helmet Mounting Bracket; 14h Lamp Life; 155 Lumens 1; 4 Mode; 3 Number of Battery; 6.25 To 14 hours Run Time 1

Part #

027650-0103-110

BDI #
23775351

Details

94.12 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 94.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PELICAN PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
39111610
Weight / Kilogram
0.18
EAN
0019428155865
Product Group - BDI
L01120
Noun
Flashlight and Lantern
Manufacturer URL
Product Detail
Flashlight and Lantern
Product Specification
AAA Battery Size; Alkaline Battery Type; 81m Beam Concentration MBCP; Black Color
Long Description
Flashlight and Lantern; AAA Battery Size; Alkaline Battery Type; 81m Beam Concentration MBCP; Black Color; Includes Rubber Hard Hat Strap and Adhesive Helmet Mounting Bracket; 14h Lamp Life; 155 Lumens 1; 4 Mode; 3 Number of Battery; 6.25 To 14 hours Run Time 1