https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170940-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1MHxpbWFnZS9qcGVnfGFETmtMMmc0WlM4eE1ESTVOVFV5T1RBME5qQTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOekE1TkRCZk16QXdlRE13TUM1cWNHY3xhN2Y5OTRhODRiN2U3YjJlNGRmOGM1NTQyMTgwNDU3NzA2ZmM2NmUxODMwM2UyNmIyN2VhOGU0OWI3NWM0ZDll
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170940-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1MHxpbWFnZS9qcGVnfGFETmtMMmc0WlM4eE1ESTVOVFV5T1RBME5qQTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOekE1TkRCZk16QXdlRE13TUM1cWNHY3xhN2Y5OTRhODRiN2U3YjJlNGRmOGM1NTQyMTgwNDU3NzA2ZmM2NmUxODMwM2UyNmIyN2VhOGU0OWI3NWM0ZDll
RITTAL SYSTEMS
RITTAL SYSTEMS
2500310
RITTAL SYSTEMS RITTAL SYSTEMS
Description
RITTAL SYSTEMS 2500310
LED System Light; 13W Power; Infeed; 3 Pole; Through-wiring; 300VAC Rated Insulation Voltage; 4000K Light Color; 437MM Width; 85MM Height; 44MM Depth; IP20 IP Rating
Part #
2500310
BDI #
25170940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/2500310/p/25170940
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121500
Weight / Kilogram
0.05
Product Group - BDI
E02300
Harmonized Tariff Code
8536.50.90.65
Noun
Light
Keyword String
LED System
Manufacturer URL
https://www.rittal.com
Weight / LBS
1.54323
Product Detail
LED System Light
Product Specification
13W Power; Infeed; 3 Pole; Through-wiring; 300VAC Rated Insulation Voltage; 4000K Light Color; 437MM Width; 85MM Height; 44MM Depth; IP20 IP Rating
Long Description
LED System Light; 13W Power; Infeed; 3 Pole; Through-wiring; 300VAC Rated Insulation Voltage; 4000K Light Color; 437MM Width; 85MM Height; 44MM Depth; IP20 IP Rating

