https://www.bdiexpress.com/medias/INDBLFXXXXXX-27363010-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NDd8aW1hZ2UvanBlZ3xhREF3TDJnMll5OHhNRFEzTXprME1UYzVORGcwTmk5SlRrUkNURVpZV0ZoWVdGaGZNamN6TmpNd01UQmZSRU5mTXpBd2VETXdNQzVxY0djfDdhYmM3Njg4OTY1OTA4ZjU2ZWE2OTNjOWRiMTgyZmU1NjhiYWY0ODVjN2VjODZhOTAwNjAzZjJmYzNjYTMxOGU
https://www.bdiexpress.com/medias/INDBLFXXXXXX-27363010-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NDd8aW1hZ2UvanBlZ3xhREF3TDJnMll5OHhNRFEzTXprME1UYzVORGcwTmk5SlRrUkNURVpZV0ZoWVdGaGZNamN6TmpNd01UQmZSRU5mTXpBd2VETXdNQzVxY0djfDdhYmM3Njg4OTY1OTA4ZjU2ZWE2OTNjOWRiMTgyZmU1NjhiYWY0ODVjN2VjODZhOTAwNjAzZjJmYzNjYTMxOGU
BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BLA 50D-001-S115
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
Description
BLA 50D-001-S115 LIGHT BAND ; 2M RANGE 15-30VDC 3X PNP/NPN NO
Light Band; 0 to 2M Range; 15 to 30VDC Voltage; Light Array; 2X Analog Voltage/Analog; 4 to 20mA Current; Laser Red Light; M12 X 1-Male 4 Pin A-Coded Connection 1; M12 X 1-Female 4 Pin A-Coded Connection 2; M12 X 1-Male 8 Pin A-Coded Connection 3; Anodized Aluminum
Part #
BLA 50D-001-S115
BDI #
27363010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/Accessories-Replacement-Parts-and-Miscellaneous/BLA-50D-001-S115/p/27363010
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
39121500
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
8536.50.90.65
Noun
Band
Keyword String
Light
Manufacturer URL
https://www.balluff.com
Product Detail
Light Band
Product Specification
0 to 2M Range; 15 to 30VDC Voltage; Light Array; 2X Analog Voltage/Analog; 4 to 20mA Current; Laser Red Light; M12 X 1-Male 4 Pin A-Coded Connection 1; M12 X 1-Female 4 Pin A-Coded Connection 2; M12 X 1-Male 8 Pin A-Coded Connection 3; Anodized Aluminum
Long Description
Light Band; 0 to 2M Range; 15 to 30VDC Voltage; Light Array; 2X Analog Voltage/Analog; 4 to 20mA Current; Laser Red Light; M12 X 1-Male 4 Pin A-Coded Connection 1; M12 X 1-Female 4 Pin A-Coded Connection 2; M12 X 1-Male 8 Pin A-Coded Connection 3; Anodized Aluminum

