Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NEB-POC-0005 #6810 https://www.bdiexpress.com/medias/INDNECPENLHT-22798807-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk1MnxpbWFnZS9qcGVnfGFEVXpMMmhpTVM4NU5UZ3lNakExTVRjek56a3dMbXB3Wnd8NjI0ZWJlMTI1YzAxZTk0YWFhNWIzNjU4MGIyMTI5MzY2ODgxMDUyNGRmMmMzNGZjZmFiMzQzNzllY2IxM2MwMQ
22798807 Accessories Replacement Parts and Miscellaneous 

NEBO TOOLS NEBO TOOLS

NEB-POC-0005 #6810

Description

NEB-POC-0005 INSPECTOR RC PENLIGHT ; 6810 0.7" DIAMETER 6EA/CS

Penlight; High 360 Lumens-1 Hour/125 Meters; Low 120 Lumens-3 Hours/70 Meters; Strobe 360 Lumens-25 Minutes/125 Meters

Part #

NEB-POC-0005

BDI #
22798807

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

25.96 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 25.96 / each BDIExpress
QTY

Inventory

Total: 58

Brand
Manufacturer Name
NEBO TOOLS
Minimum Buy Quantity
N/A
UNSPSC
39110000
Weight / Kilogram
0.06
EAN
0645397936220
Product Group - BDI
L01234
Noun
Penlight
Weight / LBS
0.1375
Product Detail
Penlight
Product Specification
Penlight; High 360 Lumens-1 Hour/125 Meters; Low 120 Lumens-3 Hours/70 Meters; Strobe 360 Lumens-25 Minutes/125 Meters
Long Description
Penlight; High 360 Lumens-1 Hour/125 Meters; Low 120 Lumens-3 Hours/70 Meters; Strobe 360 Lumens-25 Minutes/125 Meters