https://www.bdiexpress.com/medias/INDA-BXXXXXX-25183032-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MzN8aW1hZ2UvanBlZ3xhRGhoTDJneFppOHhNREkxTlRjeE5UazVNVFU0TWk5SlRrUkJMVUpZV0ZoWVdGaGZNalV4T0RNd016SmZNekF3ZURNd01DNXFjR2N8NTk2ZmZmNzdlNWMwZTk0YWFmMGQ1OGUyOTFiNmIzZTdhNzUxNTU0ZDgwOTI2M2UzZGNjNzlmOTAzZjU1OWVhMg
https://www.bdiexpress.com/medias/INDA-BXXXXXX-25183032-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MzN8aW1hZ2UvanBlZ3xhRGhoTDJneFppOHhNREkxTlRjeE5UazVNVFU0TWk5SlRrUkJMVUpZV0ZoWVdGaGZNalV4T0RNd016SmZNekF3ZURNd01DNXFjR2N8NTk2ZmZmNzdlNWMwZTk0YWFmMGQ1OGUyOTFiNmIzZTdhNzUxNTU0ZDgwOTI2M2UzZGNjNzlmOTAzZjU1OWVhMg
ALLEN BRADLEY
ALLEN BRADLEY
800T-N376A
ALLEN BRADLEY ALLEN BRADLEY
Description
800T-N376A LED LAMP ; AMBER FULL VOLTAGE
LED Lamp; Amber; 3V Voltage; Universal; 13mA at 24VDC/8.5mA at 120VAC Typical Current; 3mA Leakage Current; 30MM Diameter; For 800T/H Push Button
Part #
800T-N376A
BDI #
25183032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/Bulbs-and-Lamps/800T-N376A/p/25183032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
8513.10.20.00
Noun
Lamp
Keyword String
LED
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
LED Lamp
Product Specification
Amber; 3V Voltage; Universal; 13mA at 24VDC/8.5mA at 120VAC Typical Current; 3mA Leakage Current; 30MM Diameter
Long Description
LED Lamp; Amber; 3V Voltage; Universal; 13mA at 24VDC/8.5mA at 120VAC Typical Current; 3mA Leakage Current; 30MM Diameter; For 800T/H Push Button

