https://www.bdiexpress.com/medias/INDXXXXXXXXX-27455721-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzd8aW1hZ2UvanBlZ3xhRFl4TDJnek55OHhNRFF4TkRBMk5qZzJNREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRVM01qRmZNekF3ZURNd01DNXFjR2N8OTUwOTMwOGQ4MDZjMDQzOTU2MjM0YzNjMzAzNTdmMWViNjA1MGUyZTNiMzA4NzgyZGZjMjUwMmU2YjI3Y2I1OQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27455721-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzd8aW1hZ2UvanBlZ3xhRFl4TDJnek55OHhNRFF4TkRBMk5qZzJNREEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRVM01qRmZNekF3ZURNd01DNXFjR2N8OTUwOTMwOGQ4MDZjMDQzOTU2MjM0YzNjMzAzNTdmMWViNjA1MGUyZTNiMzA4NzgyZGZjMjUwMmU2YjI3Y2I1OQ
ALLEN BRADLEY
ALLEN BRADLEY
800T-QH10G
ALLEN BRADLEY ALLEN BRADLEY
Description
800T-QH10G LED PILOT LIGHT ; 30.5MM 120VAC GREEN
Pilot Light; 120V AC/DC Voltage; Green Plastic Len Color; LED Lamp; 30MM Push Button Size; Full Voltage with Incande; No Guards on Terminals
Part #
800T-QH10G
BDI #
27455721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Lighting/Bulbs-and-Lamps/800T-QH10G/p/27455721
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121534
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8513.10.20.00
Noun
Light
Keyword String
Pilot
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Pilot Light
Product Specification
120V AC/DC Voltage; Green Plastic Len Color; LED Lamp; 30MM Push Button Size; Full Voltage with Incande; No Guards on Terminals
Long Description
Pilot Light; 120V AC/DC Voltage; Green Plastic Len Color; LED Lamp; 30MM Push Button Size; Full Voltage with Incande; No Guards on Terminals

